Thomas and Betts DIH3-1-LM D-PAK Aluminum Die Cast Weatherproof Box With Mounting Lugs | Graybar Store
Thomas and Betts - D-PAK Aluminum Die Cast Weatherproof Box With Mounting Lugs - DIH3-1-LM
+ / - Hover over image to Zoom
Other Views

    D-PAK Aluminum Die Cast Weatherproof Box With Mounting Lugs

    Manufacturer: Thomas and Betts
    Manufacturer #: DIH3-1-LM
    SKU: 92044979
    $7.56
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/16 in.
    No. of Hubs:3
    Hub Size (Inches):1/2
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DIH3-1-LM
    • Color Silver
    • Box Depth (Inches) 2-1/16 in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    • No. of Hubs 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast D-PAK 2-1/16 in. deep weatherproof box with mounting lugs and (3) 1/2 in. hubs.
    • 17.0 Cubic inch capacity
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688