Thomas and Betts DCCGV-WH D-PAK Aluminum Die Cast Device-Mount Weatherproof Cover, GFCI, White | Graybar Store
Thomas and Betts - D-PAK Aluminum Die Cast Device-Mount Weatherproof Cover, GFCI, White - DCCGV-WH
+ / - Hover over image to Zoom
Other Views

    D-PAK Aluminum Die Cast Device-Mount Weatherproof Cover, GFCI, White

    Manufacturer: Thomas and Betts
    Manufacturer #: DCCGV-WH
    SKU: 92044976
    $19.85
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:GFCI Receptacle (1)
    Color:White
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DCCGV-WH
    • Color White
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Device Mount
    • No. of Gangs 1
    • Opening GFCI Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single Gang Weatherproof Receptacle Cover, White, Aluminum, 1 GFI Receptacle Vertical, Device Mount
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688