Thomas and Betts DCCG D-PAK Aluminum Die Cast Device-Mount Weatherproof Cover | Graybar Store
Thomas and Betts - D-PAK Aluminum Die Cast Device-Mount Weatherproof Cover - DCCG
+ / - Hover over image to Zoom
Other Views

    D-PAK Aluminum Die Cast Device-Mount Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: DCCG
    SKU: 92089566
    $10.87
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Horizontal
    Opening:GFCI Receptacle (1)
    Color:Silver
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DCCG
    • Color Silver
    • Materials Aluminum Die Cast
    • Mounting Position Horizontal
    • Mounting Type Device Mount
    • No. of Gangs 1
    • Opening GFCI Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    D-PAK 1-Gang aluminum die cast device-mount weatherproof cover for (1) GFCI receptacle.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688