D-Link DCS-6511 D-Link HD Fixed Vandal-proof Dome Network Camera with WDR Sensor, 1/3 MP | Graybar Store
D-Link - D-Link HD Fixed Vandal-proof Dome Network Camera with WDR Sensor, 1/3 MP - DCS-6511
+ / - Hover over image to Zoom
Other Views

    D-Link HD Fixed Vandal-proof Dome Network Camera with WDR Sensor, 1/3 MP

    Manufacturer: D-Link
    Manufacturer #: DCS-6511
    SKU: 25529179
    $1,088.75
    Checking Pricing
         
    Resolution:1/3 in MP
    Camera Type:Fixed IP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer D-Link
    • Manufacturer # DCS-6511
    • Camera Type Fixed IP
    • Resolution 1/3 in MP
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    VP fixed dome IP camera with 1/3 in. Megapixel WDR Progressive Scan CMOS sensor