D-Link DCS-6112 D-Link Full HD Fixed Dome Network Camera, White | Graybar Store
D-Link - D-Link Full HD Fixed Dome Network Camera, White - DCS-6112
+ / - Hover over image to Zoom
Other Views

    D-Link Full HD Fixed Dome Network Camera, White

    Manufacturer: D-Link
    Manufacturer #: DCS-6112
    SKU: 25407588
    $430.68
    Checking Pricing
         
    Color:White
    Resolution:2mp
    Focal Length:2mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer D-Link
    • Manufacturer # DCS-6112
    • Color White
    • Focal Length 2mm
    • Resolution 2mp
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    2 MP Full HD Indoor Dome IP Camera, white. Fixed length 4.0mm