Milwaukee Tool 3107-6 D-Handle Right Angle Drill Kit | Graybar Store
Milwaukee Tool - D-Handle Right Angle Drill Kit - 3107-6
+ / - Hover over image to Zoom
Other Views

    D-Handle Right Angle Drill Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 3107-6
    SKU: 96011192
    $334.93
    Checking Pricing
         
    No. of Pieces:5
    Chuck Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 3107-6
    • Chuck Size 1/2 in.
    • No. of Pieces 5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    D-handle right angle drill kit includes D-handle right angle drill, socket wrench, open end wrench, RAD assembly and side handle.
    D-Handle Right Angle Drill Kit Includes:
    • 1/2 Inch D-Handle Right Angle Drill
    • 3/16 Inch Socket Wrench
    • 9/16 Inch Open End Wrench
    • RAD Assembly
    • Side Handle
    • Carrying Case

    D-Handle Right Angle Drill Features:

    • 1/2 IN Capacity In Steel, Handles Up To A 4-5/8 IN Selfeed Bit
    • Trigger Speed Control In Two Ranges: 0-335/0-750 RPM, Reversing
    • Powerful 7 AMP Motor
    • Head And Handle Swivel 360 DEG
    • Chuck Type: Keyed
    • Cord Type: 8 FT Quik-Lok
    • Tool Weight: 10.300 LB
    • Spindle Lock: No
    • Metal Capacity: 1/2 IN Twist Bit
    • Gear Train: Quadruple
    • Construction Type: Grounded
    • Length: 16-3/4 IN
    • Handle Type: D