Square D (Schneider Electric) LC1DT60AG7 D Contactor | Graybar Store
Square D (Schneider Electric) - D Contactor - LC1DT60AG7
+ / - Hover over image to Zoom
Other Views

    D Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1DT60AG7
    SKU: 25247515
    $331.40
    Checking Pricing
         
    Amperage Rating:60 A
    Poles:4
    Coil Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1DT60AG7
    • Amperage Rating 60 A
    • Coil Voltage 120 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 4
    • Country of Origin FR - France
    Product Overview:
    TeSys™ D D Contactor, Amperage Rating: 60 A, Non-Reversing, Poles: 4, Coil Voltage: 120 V AC