Square D (Schneider Electric) LC1DT40U7 D Contactor | Graybar Store
Square D (Schneider Electric) - D Contactor - LC1DT40U7
+ / - Hover over image to Zoom
Other Views

    D Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1DT40U7
    SKU: 22080715
    $221.04
    Checking Pricing
         
    Amperage Rating:40 A
    Voltage Rating:600 V AC
    Poles:4
    Coil Voltage:240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1DT40U7
    • Amperage Rating 40 A
    • Coil Voltage 240 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ LC1D D Contactor, Amperage Rating: 40 A, Non-Reversing, Poles: 4, Coil Voltage: 240 V AC, Voltage Rating: 600 V AC