Bussmann (Eaton) C10G6 Class gG/gL Cylindrical Fuse Link Without Indicator, 10x38 mm, 6A, 500V | Graybar Store
Bussmann (Eaton) - Class gG/gL Cylindrical Fuse Link Without Indicator, 10x38 mm, 6A, 500V - C10G6
+ / - Hover over image to Zoom
Other Views

    Class gG/gL Cylindrical Fuse Link Without Indicator, 10x38 mm, 6A, 500V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: C10G6
    SKU: 99945146
    $9.38
    Checking Pricing
         
    Voltage Rating:500 V AC
    Amps:6A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # C10G6
    • Application Industrial
    • Amps 6A
    Product Overview:
    Eaton® Bussmann Series Cylindrical Fuse Link, Amps: 6 A, Voltage Rating: 500 V AC