CyberPower BP48V75ART2U CyberPower UPS Battery Pack | Graybar Store
CyberPower - CyberPower UPS Battery Pack - BP48V75ART2U
+ / - Hover over image to Zoom
Other Views

    CyberPower UPS Battery Pack

    Manufacturer: CyberPower
    Manufacturer #: BP48V75ART2U
    SKU: 25373687
    $523.62
    Checking Pricing
         
    Dimensions:17.25 in x 3.5 in x 19.5 in
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # BP48V75ART2U
    • Dimensions 17.25 in x 3.5 in x 19.5 in
    • Voltage (Volts) 12
    • Country of Origin CN - China
    Product Overview:
    9Ah UPS Battery Pack