CyberPower BRG1350AVRLCD CyberPower Intelligent LCD Series Mini UPS Tower | Graybar Store
CyberPower - CyberPower Intelligent LCD Series Mini UPS Tower - BRG1350AVRLCD
+ / - Hover over image to Zoom
Other Views

    CyberPower Intelligent LCD Series Mini UPS Tower

    Manufacturer: CyberPower
    Manufacturer #: BRG1350AVRLCD
    SKU: 25761471
    $231.83
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:120 V AC
    Additional Features:Automatic Voltage Regulation (AVR)
    Receptacle Configuration:NEMA 5-15R
    Watts:810
    VA Rating:1350 VA
    Color:Black
    Dimensions:14 Lx 11 W x 3.9 H in
    No. of Outlets:12
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Length:14 in.
    No. of Ports:2
    Amps:2.1 A
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # BRG1350AVRLCD
    • Color Black
    • Dimensions 14 Lx 11 W x 3.9 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Additional Features Automatic Voltage Regulation (AVR)
    • Amps 2.1 A
    • Cord Length (Feet) 6
    • Input Voltage 120 V
    • Length 14 in.
    • No. of Outlets 12
    • Output Voltage 120 V AC
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1350 VA
    • Watts 810
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Intelligent LCD UPS, Output Voltage: 120 V AC, Input Voltage: 120 V, Black, Length: 14 in