Bussmann (Eaton) CVRI Series Class J 600V Knifeblade Fuse Block Cover With Indicator | Graybar Store
Bussmann (Eaton) - CVRI Series Class J 600V Knifeblade Fuse Block Cover With Indicator
+ / - Hover over image to Zoom
Other Views

    CVRI Series Class J 600V Knifeblade Fuse Block Cover With Indicator

    Manufacturer: Bussmann (Eaton)
         

    CVRI Series Class J knifeblade fuse block cover with indicator.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type J
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Additional Features
    Standard
    Pole
    Price
    CVRI-J-60100-M
    25640938
    100A
    600V
    $
    29
    .84
    /
    EA
    25640938
    Amps
    100A
    Voltage Rating
    600V
    Additional Features
    Standard
    Pole
    $
    29
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CVRI-J-60400-M
    25620580
    400A
    600V
    $
    53
    .19
    /
    EA
    25620580
    Amps
    400A
    Voltage Rating
    600V
    Additional Features
    Standard
    Pole
    $
    53
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CVRI-J-60200-M
    25640939
    200A
    600V
    $
    34
    .40
    /
    EA
    25640939
    Amps
    200A
    Voltage Rating
    600V
    Additional Features
    Standard
    Pole
    $
    34
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CVRI-J-60600
    25442838
    452 to 600A
    600 V
    Standard fuse clip reinforcing springs enhance electrical contact
    UL
    2-Pole
    $
    79
    .71
    /
    EA
    25442838
    Amps
    452 to 600A
    Voltage Rating
    600 V
    Additional Features
    Standard fuse clip reinforcing springs enhance electrical contact
    Standard
    UL
    Pole
    2-Pole
    $
    79
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640938 SKU, 25640938 ANALYTICS...
    Additional Features
    Standard
    Pole
    Price
    $
    29
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25620580 SKU, 25620580 ANALYTICS...
    Additional Features
    Standard
    Pole
    Price
    $
    53
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640939 SKU, 25640939 ANALYTICS...
    Additional Features
    Standard
    Pole
    Price
    $
    34
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442838 SKU, 25442838 ANALYTICS...
    Additional Features
    Standard fuse clip reinforcing springs enhance electrical contact
    Standard
    UL
    Pole
    2-Pole
    Price
    $
    79
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available