Bussmann (Eaton) CVR-RH-60400 CVR RH Series Class R and H 400A 600V Fuse Block Cover | Graybar Store
Bussmann (Eaton) - CVR RH Series Class R and H 400A 600V Fuse Block Cover - CVR-RH-60400
+ / - Hover over image to Zoom
Other Views

    CVR RH Series Class R and H 400A 600V Fuse Block Cover

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVR-RH-60400
    SKU: 25442867
    $89.05
    Checking Pricing
         
    Amps:400A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVR-RH-60400
    • Amps 400A
    • Fuse Type H
    Product Overview:
    CVR RH Series Class R and H 400A 600V fuse block cover.