Bussmann (Eaton) CVR-RH-25200 CVR RH Series Class R and H 200A 250V Fuse Block Cover | Graybar Store
Bussmann (Eaton) - CVR RH Series Class R and H 200A 250V Fuse Block Cover - CVR-RH-25200
+ / - Hover over image to Zoom
Other Views

    CVR RH Series Class R and H 200A 250V Fuse Block Cover

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVR-RH-25200
    SKU: 25442862
    $32.34
    Checking Pricing
         
    Amps:200A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVR-RH-25200
    • Amps 200A
    • Fuse Type Class R and H Fuses
    Product Overview:
    CVR RH Series Class R and H 200A 250V fuse block cover.