Superior Essex TF-LHFA12 Foam Separator and Flare Tool, 1/2 in. | Graybar Store
Superior Essex - Foam Separator and Flare Tool, 1/2 in. - TF-LHFA12
+ / - Hover over image to Zoom
Other Views

    Foam Separator and Flare Tool, 1/2 in.

    Manufacturer: Superior Essex
    Manufacturer #: TF-LHFA12
    SKU: 25668738
    Price pending
    Checking Pricing
         
    Overall Length (Inches):0.5 (Cable Size)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # TF-LHFA12
    • Overall Length (Inches) 0.5 (Cable Size)
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    SUPERIOR ESSEX® Cutting Tool, Overall Length (Inches): 0.5 (Cable Size) in