Newton Instrument 2108940510 Hex Head Slotted 12 24 x 3/4 in. Thread Forming Screw | Graybar Store
Newton Instrument - Hex Head Slotted 12 24 x 3/4 in. Thread Forming Screw - 2108940510
+ / - Hover over image to Zoom
Other Views

    Hex Head Slotted 12 24 x 3/4 in. Thread Forming Screw

    Manufacturer: Newton Instrument
    Manufacturer #: 2108940510
    SKU: 25237962
    $0.46
    Checking Pricing
         
    Screw Size:12-24
    Point Type:Die Point
    Thread Length:3/4 in.
    Additional Features:Rack Mount Screw; Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2108940510
    • Additional Features Rack Mount Screw; Slotted
    • Head Type Hex Head, Slotted
    • Point Type Die Point
    • Screw Size 12-24
    • Thread Length 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thread Cutting Screw, Tri Lobe Hex Head, 12 24 TPI, Length 3/4 in.