Milwaukee Tool 48-22-6107 Cutting Plier | Graybar Store
Milwaukee Tool - Cutting Plier - 48-22-6107
+ / - Hover over image to Zoom
Other Views

    Cutting Plier

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6107
    SKU: 25839250
    $25.48
    Checking Pricing
         
    Length (Inches):7.0
    Capacity:1.13 (Jaw) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6107
    • Capacity 1.13 (Jaw) in
    • Length (Inches) 7.0
    • SAP Material Type ZSTD
    Product Overview:
    Cutting Plier, Length (Inches): 7 in, Capacity: 1.13 (Jaw) in, Jaw Length 0.88 in., Pipe Reamer up to 1-1/2 in.