Greenlee PA1116 Data SureStrip® Cutter/Stripper, 14 to 18 AWG | Graybar Store
Greenlee - Data SureStrip® Cutter/Stripper, 14 to 18 AWG - PA1116
+ / - Hover over image to Zoom
Other Views

    Data SureStrip® Cutter/Stripper, 14 to 18 AWG

    Manufacturer: Greenlee
    Manufacturer #: PA1116
    SKU: 25055058
    $35.08
    Checking Pricing
         
    Capacity:14 to 8 AWG
    Overall Length (Inches):4.53
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1116
    • Capacity 14 to 8 AWG
    • Materials Nylon Reinforced ABS Plastic
    Product Overview:
    Data SureStrip Cutter/Stripper, Overall Length (Inches): 4.53 in, Capacity: 14 to 8 AWG, Material Type: Nylon Reinforced ABS Plastic