Burndy PATMD66LICUTKIT1 PATRIOT® IN-LINE® High Performance Battery Actuated Crimper Kit, 6 pc. | Graybar Store
Burndy - PATRIOT® IN-LINE® High Performance Battery Actuated Crimper Kit, 6 pc. - PATMD66LICUTKIT1
+ / - Hover over image to Zoom
Other Views

    PATRIOT® IN-LINE® High Performance Battery Actuated Crimper Kit, 6 pc.

    Manufacturer: Burndy
    Manufacturer #: PATMD66LICUTKIT1
    SKU: 25634122
    $3,102.91
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:Vinyl Tool Bag; Battery Charger; Two Batteries
    Capacity:10 to 2/0 (Copper) AWG; 14 to 4/0 (Aluminum) AWG; 6 to 4/0 (ACSR) AWG
    Overall Length (Inches):20.91
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PATMD66LICUTKIT1
    • Brand PATRIOT IN-LINE
    • Capacity 10 to 2/0 (Copper) AWG; 14 to 4/0 (Aluminum) AWG; 6 to 4/0 (ACSR) AWG
    • Overall Length (Inches) 20.91
    • Product Includes Vinyl Tool Bag; Battery Charger; Two Batteries
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PATRIOT® IN-LINE® PATMD6-LI Cutter Jaws, Tool Application: Crimped Connections, Overall Length (Inches): 20.91 in, Capacity: 10 to 2/0 (Copper) AWG; 14 to 4/0 (Aluminum) AWG; 6 to 4/0 (ACSR) AWG
    PATRIOT® IN-LINE® crimper has interchangeable scissor action crimping and cutting jaws, 350° head rotation. Kit includes crimper, crimping jaw, cutting jaw, (2) batteries, charge and hard plastic carry case.