Greenlee 718HL Cutter, High Leverage, Cable | Graybar Store
Greenlee - Cutter, High Leverage, Cable - 718HL
+ / - Hover over image to Zoom
Other Views

    Cutter, High Leverage, Cable

    Manufacturer: Greenlee
    Manufacturer #: 718HL
    SKU: 25266065
    $128.74
    Checking Pricing
         
    Tool Application:Cable
    Capacity:350 to 500 kcmil Copper, 500 kcmil Aluminum
    Overall Length (Inches):18.000 IN (457.000 MM)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 718HL
    • Type High Leverage
    • Capacity 350 to 500 kcmil Copper, 500 kcmil Aluminum
    • Handle Material Steel
    • Overall Length (Inches) 18.000 IN (457.000 MM)
    Product Overview:
    Cutter, High Leverage, Cable, 500 KCMIL Maximum Use, 350 KCMIL Frequent Use (Copper), 500.000 KCMIL Maximum Use, 500.000 KCMIL Frequent Use (Aluminum)