Wiremold (Legrand) FPCTCNK Cutout Cover Assembly | Graybar Store
Wiremold (Legrand) - Cutout Cover Assembly - FPCTCNK
+ / - Hover over image to Zoom
Other Views

    Cutout Cover Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: FPCTCNK
    SKU: 25312535
    $107.81
    Checking Pricing
         
    Opening:(2) Large Egress
    Color:Nickel
    Shape:Rectangular
    Use With:Resource RFB Series Floor Boxes; Walkercell Cellular Raceway; Walkerdeck Systems
    Material:Aluminum
    Material Finish:Nickel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # FPCTCNK
    • Color Nickel
    • Material Finish Nickel
    • Opening (2) Large Egress
    • Shape Rectangular
    • Material Aluminum
    • Use With Resource RFB Series Floor Boxes; Walkercell Cellular Raceway; Walkerdeck Systems
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wiremold® FloorPort™ Cutout Cover Assembly, Shape: Rectangular, Aluminum, Nickel, Opening: (2) Large Egress