Lithonia Lighting TWR1C 150M TB LPI Cutoff Wallpack | Graybar Store
Lithonia Lighting - Cutoff Wallpack - TWR1C 150M TB LPI
+ / - Hover over image to Zoom
Other Views

    Cutoff Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWR1C 150M TB LPI
    SKU: 25214235
    Price pending
    Checking Pricing
         
    Additional Features:Building; Wall-Mounted Application
    Wattage:150 W
    Input Voltage:120 to 277 V
    Lumens:15800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWR1C 150M TB LPI
    • Additional Features Building; Wall-Mounted Application
    • Input Voltage 120 to 277 V
    • Lamp Type Metal Halide
    • Lumens 15800
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cutoff Wallpack, Wattage: 150 W, Lamp Type: Metal Halide, Input Voltage: 120 to 277 V, Lumens: 15800 Lumens