3M CGXL-CRE Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation | Graybar Store
3M - Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation - CGXL-CRE
+ / - Hover over image to Zoom
Other Views

    Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation

    Manufacturer: 3M
    Manufacturer #: CGXL-CRE
    SKU: 25760071
    $12.23
    Checking Pricing
         
    Glove Material Type:HPPE; Polyurethane (Palm); Synthetic Yarns
    Color:Black/Grey/Yellow
    Size:XL (10)
    Glove Type:Comfort Grip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CGXL-CRE
    • Color Black/Grey/Yellow
    • Size XL (10)
    • Glove Material Type HPPE; Polyurethane (Palm); Synthetic Yarns
    • Glove Type Comfort Grip
    • Country of Origin LK - Sri Lanka
    Product Overview:
    3M™ Cut Resistant Comfort Grip Gloves, Glove Type: Comfort Grip, Size: XL (10), Black/Gray/Yellow, Glove Material Type: HPPE; Polyurethane (Palm); Synthetic Yarns