3M CGL-CRE Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation | Graybar Store
3M - Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation - CGL-CRE
+ / - Hover over image to Zoom
Other Views

    Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation

    Manufacturer: 3M
    Manufacturer #: CGL-CRE
    SKU: 25760070
    $12.29
    Checking Pricing
         
    Glove Material Type:HPPE; Polyurethane (Palm); Synthetic Yarns
    Color:Black/Grey/Yellow
    Size:L (9)
    Glove Type:Comfort Grip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CGL-CRE
    • Color Black/Grey/Yellow
    • Size L (9)
    • Glove Material Type HPPE; Polyurethane (Palm); Synthetic Yarns
    Product Overview:
    3M™ Cut Resistant Comfort Grip Gloves, Glove Type: Comfort Grip, Size: L (9), Black/Gray/Yellow, Glove Material Type: HPPE; Polyurethane (Palm); Synthetic Yarns