Hubbell Power Systems M6KA23 6A Type K Cut Out Fuse Link With Removable Buttonhead, 23 in. Overall Length | Graybar Store
Hubbell Power Systems - 6A Type K Cut Out Fuse Link With Removable Buttonhead, 23 in. Overall Length - M6KA23
+ / - Hover over image to Zoom
Other Views

    6A Type K Cut Out Fuse Link With Removable Buttonhead, 23 in. Overall Length

    Manufacturer: Hubbell Power Systems
    Manufacturer #: M6KA23
    SKU: 88057112
    $4.29
    Checking Pricing
         
    Amps:6A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # M6KA23
    • Amps 6A
    • Fuse Type Type K (ANSI) Cut Out Fuse Link
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Type K Cut Out Fuse Link With Removable Head, 6A, Length 23 in.