General Cable XCWF2P24-R/BL-O-S1.15KGCC Customer Premise Cat 3 Cross-Connect Wire 24 AWG, 2-Pair RD/BL OR/WH | Graybar Store
General Cable - Customer Premise Cat 3 Cross-Connect Wire 24 AWG, 2-Pair RD/BL OR/WH - XCWF2P24-R/BL-O-S1.15KGCC
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 3 Cross-Connect Wire 24 AWG, 2-Pair RD/BL OR/WH

    Manufacturer: General Cable
    Manufacturer #: XCWF2P24-R/BL-O-S1.15KGCC
    SKU: 98303384
    $130.17
    Checking Pricing
         
    Jacket Materials:Flame-Retardant Semi-Rigid PVC
    No. of Pairs:2
    Package:1000 Foot Spool
    Color:Red and Blue, Orange and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCWF2P24-R/BL-O-S1.15KGCC
    • Color Red and Blue, Orange and White
    • Category Cat 3
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant Semi-Rigid PVC
    • No. of Pairs 2
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Customer premise category 3 cross connect wire, pair-1 with color code red-blue / blue-red, pair-2 orange-white / white-orange, 1150 foot spool. Manufacturer's part number 7042518.
    • Four twist per foot minimum
    • 24 AWG solid bare annealed copper
    • Category 3 compatible
    • For voice and data