General Cable XCWF-1P24-R/W-W/RS.6K-GCC Customer Premise Cat 3 Cross-Connect Wire 24 AWG, 1-Pair RD/WH | Graybar Store
General Cable - Customer Premise Cat 3 Cross-Connect Wire 24 AWG, 1-Pair RD/WH - XCWF-1P24-R/W-W/RS.6K-GCC
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 3 Cross-Connect Wire 24 AWG, 1-Pair RD/WH

    Manufacturer: General Cable
    Manufacturer #: XCWF-1P24-R/W-W/RS.6K-GCC
    SKU: 99508657
    $30.24
    Checking Pricing
         
    Jacket Materials:Flame-Retardant Semi-Rigid PVC
    No. of Pairs:1
    Package:600 Foot Spool
    Color:Red and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCWF-1P24-R/W-W/RS.6K-GCC
    • Color Red and White
    • Category Cat 3
    • Type Cross-Connect Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant Semi-Rigid PVC
    • No. of Pairs 1
    • Package 600 Foot Spool
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Customer premise category 3 cross connect wire, 1-pair with color code white-red / red-white, 600 foot spool. Manufacturer's part number 2114355.
    • Four twist per foot minimum
    • 24 AWG solid bare annealed copper
    • Category 3 compatible
    • For voice and data