General Cable XCW-4P24-S-GCC Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 4-Pair BL/WH-OR/WH-GR/WH-BR/WH | Graybar Store
General Cable - Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 4-Pair BL/WH-OR/WH-GR/WH-BR/WH - XCW-4P24-S-GCC
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 4-Pair BL/WH-OR/WH-GR/WH-BR/WH

    Manufacturer: General Cable
    Manufacturer #: XCW-4P24-S-GCC
    SKU: 90010153
    $163.29
    Checking Pricing
         
    Jacket Materials:Flame-Retardant Semi-Rigid PVC
    No. of Pairs:4
    Package:1000 Foot Spool
    Color:Blue and White, Orange and White, Green and White, Brown and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCW-4P24-S-GCC
    • Color Blue and White, Orange and White, Green and White, Brown and White
    • Category Cat 2
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant Semi-Rigid PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Customer premise category 2 cross connect wire, pair-1 with color code blue-white, pair-2 orange-white, pair-3 green-white, and pair-4 brown-white 1000 foot spool. Manufacturer's part number 2114211.
    • Two twist per foot minimum
    • 24 AWG solid bare annealed copper
    • Category 2 compatible
    • For voice and data