General Cable XCW-2P24-S-GCC Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 2-Pair BL/WH OR/WH | Graybar Store
General Cable - Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 2-Pair BL/WH OR/WH - XCW-2P24-S-GCC
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 2-Pair BL/WH OR/WH

    Manufacturer: General Cable
    Manufacturer #: XCW-2P24-S-GCC
    SKU: 88081930
    $90.76
    Checking Pricing
         
    Jacket Materials:Flame-Retardant Semi-Rigid PVC
    No. of Pairs:2
    Package:1000 Foot Spool
    Color:Blue and White, Orange and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCW-2P24-S-GCC
    • Color Blue and White, Orange and White
    • Category Cat 2
    • Type Cross-Connect Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant Semi-Rigid PVC
    • No. of Pairs 2
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    Product Overview:
    Customer premise category 2 cross connect wire, pair-1 with color code blue-white / white-blue, pair-2 orange-white / white-orange, 1000 foot spool. Manufacturer's part number 7023716.
    • Two twist per foot minimum
    • 24 AWG solid bare annealed copper
    • Category 3 compatible
    • For voice and data