General Cable XCW-1P24-BL/YL-S-GCC Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 1-Pair BL/YL | Graybar Store
General Cable - Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 1-Pair BL/YL - XCW-1P24-BL/YL-S-GCC
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 2 Cross-Connect Wire 24 AWG, 1-Pair BL/YL

    Manufacturer: General Cable
    Manufacturer #: XCW-1P24-BL/YL-S-GCC
    SKU: 90076963
    $50.39
    Checking Pricing
         
    Jacket Materials:Flame-Retardant Semi-Rigid PVC
    No. of Pairs:1
    Package:1000 Foot Spool
    Color:Blue and Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # XCW-1P24-BL/YL-S-GCC
    • Color Blue and Yellow
    • Category Cat 2
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant Semi-Rigid PVC
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Customer premise category 2 cross connect wire, 1-pair with color code blue-yellow / yellow-blue, 1000 foot spool. Manufacturer's part number 7041916.
    • Two twist per foot minimum
    • 24 AWG solid bare annealed copper
    • Category 3 compatible
    • For voice and data