General Cable Customer Premise Cat 2 Cross-Connect Wire 22 AWG | Graybar Store
General Cable - Customer Premise Cat 2 Cross-Connect Wire 22 AWG
+ / - Hover over image to Zoom
Other Views

    Customer Premise Cat 2 Cross-Connect Wire 22 AWG

    Manufacturer: General Cable
         

    General Cable's cross-connect wire is used for interconnecting equipment and supplying service in central offices, distribution cabinets and point-to-point hookups. The cross-connect wire is suitable for voice and data transmission up to 4 Mbps.

    • Two twist per foot minimum
    • 22 AWG solid bare annealed copper
    • Category 2 compatible
    • For voice and data
    See More >>
    • Manufacturer General Cable
    • Category Cat 2
    • Type Cross-Connect Cable
    • Gauge 22 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Price
    XCW-1P22-S-GCC
    88081921
    Blue and White
    1
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Spool
    $
    71
    .02
    1000 Ft
    /
    Reel
    88081921
    Color
    Blue and White
    No. of Pairs
    1
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Spool
    Packaging
    $
    71
    .02
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XCW-1P22-R/W-S-GCC
    98303368
    Red and White
    1
    1000 ft Spool
    $
    71
    .02
    1000 Ft
    /
    Reel
    98303368
    Color
    Red and White
    No. of Pairs
    1
    Jacket Materials
    Package
    Packaging
    1000 ft Spool
    $
    71
    .02
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88081921 SKU, 88081921 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Spool
    Packaging
    Price
    $
    71
    .02
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303368 SKU, 98303368 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Spool
    Price
    $
    71
    .02
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available