Klein Tools 85075 Cushion-Grip Screwdriver Set | Graybar Store
Klein Tools - Cushion-Grip Screwdriver Set - 85075
+ / - Hover over image to Zoom
Other Views

    Cushion-Grip Screwdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: 85075
    SKU: 90094284
    $55.64
    Checking Pricing
         
    No. of Pieces:5
    Overall Length (Inches):8-5/16 to 10-15/16 Inch
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 85075
    • No. of Pieces 5
    • Overall Length (Inches) 8-5/16 to 10-15/16 Inch
    Product Overview:
    5-piece screwdriver set includes 5/16, 1/4 inch keystone, 3/16, 1/4 inch cabinet and #2 Phillips
    • 602-6 5/16 inch keystone is 10-15/16 inches long with 6 inch round shank
    • 600-4 1/4 inch keystone is 8-11/32 inches long with 4 inch square shank
    • 601-6 3/16 inch cabinet is 9-3/4 inches long with 6 inch round shank
    • 605-6 1/4 inch cabinet is 10-11/32 inches long with 6 inch round shank
    • 603-4 #2 Phillips is 8-4/16 inches long with 4 inch round shank
    • General-purpose selection of the most frequently used screwdrivers
    • Screwdrivers feature Cushion-Grip handles for comfort and control
    • Ideal for a variety of household and workshop applications
    • Durable construction
    • Made in the U.S.A.