Klein Tools 85074 Cushion-Grip Screwdriver Set | Graybar Store
Klein Tools - Cushion-Grip Screwdriver Set - 85074
+ / - Hover over image to Zoom
Other Views

    Cushion-Grip Screwdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: 85074
    SKU: 25072956
    $65.96
    Checking Pricing
         
    No. of Pieces:6
    Overall Length (Inches):6-3/4 to 11 Inch
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 85074
    • No. of Pieces 6
    • Overall Length (Inches) 6-3/4 to 11 Inch
    Product Overview:
    6-piece screwdriver set (2)1/4 Inch keystone, 3/16 inch cabinet and #1, #2 and #3 Phillips
    • 600-4 1/4 Inch keystone 8-11/32 inches long with 4 inch round shank
    • 600-6 1/4 inch keystone 10-15/16 inches long with 6 inch square shank
    • 601-3 3/16 inch cabinet 6-3/4 inches long with 3 inch round shank
    • 603-3 #1 Phillips 6-3/4 inches long with 3 inch round shank
    • 603-4 #2 Phillips 8-5/16 inches long with 4 inch round shank
    • 603-6 #3 Phillips 11 inches long with 6 inch round shank
    • General-purpose selection of the most frequently used screwdrivers
    • Screwdrivers feature Cushion-Grip handles for comfort and control
    • Ideal for a variety of household and workshop applications
    • Durable construction
    • Made in the U.S.A.