Klein Tools 630-9/16 Cushion-Grip Hollow Shaft Nut Driver | Graybar Store
Klein Tools - Cushion-Grip Hollow Shaft Nut Driver - 630-9/16
+ / - Hover over image to Zoom
Other Views

    Cushion-Grip Hollow Shaft Nut Driver

    Manufacturer: Klein Tools
    Manufacturer #: 630-9/16
    SKU: 88153580
    $14.57
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Drive Size:9/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 630-9/16
    • Drive Size 9/16 in.
    • Overall Length (Inches) 9-3/8
    Product Overview:
    9-3/8-inch nut driver with 9/16 hex drive and 4-inch shaft
    • Cushion-Grip handle that allows for greater torque and comfort
    • Internal flanges provide solid, twist-resistant shaft anchor
    • Premium chrome plated for smooth feel and corrosion resistance
    • Handle end is color-coded for easy i