Klein Tools 626 Cushion-Grip 6-in-1 Tapping Tool | Graybar Store
Klein Tools - Cushion-Grip 6-in-1 Tapping Tool - 626
+ / - Hover over image to Zoom
Other Views

    Cushion-Grip 6-in-1 Tapping Tool

    Manufacturer: Klein Tools
    Manufacturer #: 626
    SKU: 25068112
    $31.90
    Checking Pricing
         
    Thread Size:6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20
    Tool Application:Tapping tool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 626
    • Thread Size 6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20
    • Tool Application Tapping tool
    Product Overview:
    7-3/4-inch 6-in-1 tapping tool
    • Forms new threads, re-forms burred or damaged threads, and cleans out obstructions
    • Automatically re-threads to the next larger size if threads are stripped
    • Cushion-grip handle for greater torque and comfort, Accommodates six tap sizes
    • Overall Length: 7-3/4-Inch Tap Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
    • Manufactured in China