Allied Bolt Curved Washer Steel | Graybar Store
Allied Bolt - Curved Washer Steel
+ / - Hover over image to Zoom
Other Views

    Curved Washer Steel

    Manufacturer: Allied Bolt
         

    Used under the heads of bolts, nuts and other threaded products to provide a broader bearing surface and increase the compression grip of the tightened nut.

    • Bent at a 4-1/2 in. Radius to Fit the Contour of Poles
    • Stamped From AISI 1018 Steel
    • Hot Dip Galvanized to Meet ASTM Specification A153
    See More >>
    • Manufacturer Allied Bolt
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    Packaging
    Price
    11552
    25417856
    2-1/4 W x 11/16 Dia x 2-1/4 H x 3/16 Thick in
    50 per Pack
    Call for Pricing
    25417856
    Size
    2-1/4 W x 11/16 Dia x 2-1/4 H x 3/16 Thick in
    Packaging
    50 per Pack
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11555
    22084105
    2-1/2 W x 11/16 Dia x 2-1/2 H x 3/16 Thick in
    50 per Pack
    $
    0
    .50
    /
    EA
    22084105
    Size
    2-1/2 W x 11/16 Dia x 2-1/2 H x 3/16 Thick in
    Packaging
    50 per Pack
    $
    0
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    244
    25243041
    3 W x 13/16 Dia x 3 H x 1/4 Thick in
    50 per Pack
    $
    1
    .10
    /
    EA
    25243041
    Size
    3 W x 13/16 Dia x 3 H x 1/4 Thick in
    Packaging
    50 per Pack
    $
    1
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25417856 SKU, 25417856 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084105 SKU, 22084105 ANALYTICS...
    Price
    $
    0
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    244
    25243041 SKU, 25243041 ANALYTICS...
    Price
    $
    1
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available