Allied Bolt 244 Curved Washer, 3 x 3 x 1/4 in. Thick, Hole Size 13/16 in. | Graybar Store
Allied Bolt - Curved Washer, 3 x 3 x 1/4 in. Thick, Hole Size 13/16 in. - 244
+ / - Hover over image to Zoom
Other Views

    Curved Washer, 3 x 3 x 1/4 in. Thick, Hole Size 13/16 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 244
    SKU: 25243041
    $1.10
    Checking Pricing
         
    Size:3 W x 13/16 Dia x 3 H x 1/4 Thick in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 244
    • Size 3 W x 13/16 Dia x 3 H x 1/4 Thick in
    • Materials Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Curved Washer, Size: 3 W x 13/16 Dia x 3 H x 1/4 Thick in, Steel, Packaging: 50 Per Pack