Allied Bolt 11555 Curved Washer, 2 1/2 x 2 1/2 x 3/16 in. Thick, Hole Size 11/16 in. | Graybar Store
Allied Bolt - Curved Washer, 2 1/2 x 2 1/2 x 3/16 in. Thick, Hole Size 11/16 in. - 11555
+ / - Hover over image to Zoom
Other Views

    Curved Washer, 2 1/2 x 2 1/2 x 3/16 in. Thick, Hole Size 11/16 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 11555
    SKU: 22084105
    $0.50
    Checking Pricing
         
    Size:2-1/2 W x 11/16 Dia x 2-1/2 H x 3/16 Thick in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 11555
    • Size 2-1/2 W x 11/16 Dia x 2-1/2 H x 3/16 Thick in
    • Materials Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Curved Washer, Size: 2 1/2 W x 11/16 Dia x 2 1/2 H x 3/16 Thick in, Steel, Packaging: 50 Per Pack