Legrand Ortronics OR-TRTC-24B Curved Runway | Graybar Store
Legrand Ortronics - Curved Runway - OR-TRTC-24B
+ / - Hover over image to Zoom
Other Views

    Curved Runway

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-TRTC-24B
    SKU: 25011814
    $103.99
    Checking Pricing
         
    Height (Inches):11.5 in.
    Material:Steel
    Size:11.5 H x 24 W x 11.5 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-TRTC-24B
    • Color Black
    • Size 11.5 H x 24 W x 11.5 D in
    • Type Curved Runway
    • Height (Inches) 11.5 in.
    • Width 24 in
    • Material Steel
    Product Overview:
    Ortronics® Curved Runway, Size: 11.5 H x 24 W x 11.5 D in, Black, Steel
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules