Thomas and Betts E1212C24 Curved-Lid Non-Metallic 12 x 12 x 4 Junction Box | Graybar Store
Thomas and Betts - Curved-Lid Non-Metallic 12 x 12 x 4 Junction Box - E1212C24
+ / - Hover over image to Zoom
Other Views

    Curved-Lid Non-Metallic 12 x 12 x 4 Junction Box

    Manufacturer: Thomas and Betts
    Manufacturer #: E1212C24
    SKU: 97279270
    $166.57
    Checking Pricing
         
    Dimensions HxWxD (Inches):12 x 12 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E1212C24
    • Cover Mounting Screw
    • Materials Non-Metallic
    • Dimensions HxWxD (Inches) 12 x 12 x 4
    • Country of Origin US - USA
    Product Overview:
    Non-metallic 12 x 12 x 4 in. junction box with curved-lid.
    • NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12 and 13
    • Paintable lid
    • Nonconductive and noncorrosive
    • UL Listed and CSA Certified
    • Designed for a 24 in. diameter concrete pier