B-Line (Eaton) 10013CTB Current Transformer Rated Meter Socket, Back Mount, 13 Jaw | Graybar Store
B-Line (Eaton) - Current Transformer Rated Meter Socket, Back Mount, 13 Jaw - 10013CTB
+ / - Hover over image to Zoom
Other Views

    Current Transformer Rated Meter Socket, Back Mount, 13 Jaw

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 10013CTB
    SKU: 89089262
    $770.19
    Checking Pricing
         
    Use With:CT Meter Socket
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 10013CTB
    • Amps 20A
    • Accessory Type Mounting Ring
    Product Overview:
    Eaton® B Line Current Transformer, Amps: 20 A