Milbank U1856-O-NE Current Transformer Enclosure | Graybar Store
Milbank - Current Transformer Enclosure - U1856-O-NE
+ / - Hover over image to Zoom
Other Views

    Current Transformer Enclosure

    Manufacturer: Milbank
    Manufacturer #: U1856-O-NE
    SKU: 25805029
    $2,624.67
    Checking Pricing
         
    Dimensions:48 H x 48 W x 12 D in
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U1856-O-NE
    • Dimensions 48 H x 48 W x 12 D in
    • Cover Mounting Hinged
    • NEMA Ratings 3R
    • Material Stainless Steel
    • SAP Material Type ZSTD
    Product Overview:
    Current Transformer Enclosure, Stainless Steel, 48 H x 48 W x 12 in. D, Hinged Cover, NEMA 3R