Milbank 403214-TC3R-SP1 Type 3R Telephone Cabinet, Continuious Hinge, 32 x 40 x 14 in. | Graybar Store
Milbank - Type 3R Telephone Cabinet, Continuious Hinge, 32 x 40 x 14 in. - 403214-TC3R-SP1
+ / - Hover over image to Zoom
Other Views

    Type 3R Telephone Cabinet, Continuious Hinge, 32 x 40 x 14 in.

    Manufacturer: Milbank
    Manufacturer #: 403214-TC3R-SP1
    SKU: 25214952
    $1,991.32
    Checking Pricing
         
    Material:Steel
    Height (Inches):32 in.
    Depth (Inches):14 in.
    Width (Inches):40 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 403214-TC3R-SP1
    • Mounting Style Wall Mount
    • Depth (Inches) 14 in.
    • Height (Inches) 32 in.
    • Hinge Type Continuous
    • Latch Pad Locking Draw
    • NEMA Ratings NEMA 3R
    • Width (Inches) 40 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Current Transformer Enclosure, Width (Inches): 40 in, Depth (Inches): 14 in, Height (Inches): 32 in, NEMA Ratings: 3R, Steel