Milbank Current Transformer Cabinet, Type 3R, Hinge Cover | Graybar Store
Milbank - Current Transformer Cabinet, Type 3R, Hinge Cover
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, Type 3R, Hinge Cover

    Manufacturer: Milbank
         

    Current transformer cabinets are for outdoor use to provide protection against rain, sleet and snow, or are for indoor use to provide protection against dripping water.

    • Manufacturer Milbank
    • Mounting Style Wall Mount
    • Hinge Type Double-Hinged
    • NEMA Ratings 3R
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Width (Inches)
    Material
    Price
    CT244811-HC
    96010989
    48 in.
    11
    24 in.
    Galvannealed Steel
    $
    1069
    .34
    /
    EA
    96010989
    Height (Inches)
    48 in.
    Depth (Inches)
    11
    Width (Inches)
    24 in.
    Material
    Galvannealed Steel
    $
    1069
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CT364811-HC-AMS
    25482193
    48 in.
    11
    36 in.
    Galvannealed Steel
    $
    1354
    .23
    /
    EA
    25482193
    Height (Inches)
    48 in.
    Depth (Inches)
    11
    Width (Inches)
    36 in.
    Material
    Galvannealed Steel
    $
    1354
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CT484814-HC
    25541208
    48 in.
    14
    48 in.
    Galvannealed Steel
    $
    1741
    .83
    /
    EA
    25541208
    Height (Inches)
    48 in.
    Depth (Inches)
    14
    Width (Inches)
    48 in.
    Material
    Galvannealed Steel
    $
    1741
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CT364811-HC
    96010992
    48 in.
    11
    36 in.
    Galvannealed Steel
    $
    1219
    .57
    /
    EA
    96010992
    Height (Inches)
    48 in.
    Depth (Inches)
    11
    Width (Inches)
    36 in.
    Material
    Galvannealed Steel
    $
    1219
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96010989 SKU, 96010989 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Galvannealed Steel
    Price
    $
    1069
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482193 SKU, 25482193 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Galvannealed Steel
    Price
    $
    1354
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25541208 SKU, 25541208 ANALYTICS...
    Width (Inches)
    48 in.
    Material
    Galvannealed Steel
    Price
    $
    1741
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96010992 SKU, 96010992 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Galvannealed Steel
    Price
    $
    1219
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available