Milbank Current Transformer Cabinet, Type 3R, Continuous Hinge Cover | Graybar Store
Milbank - Current Transformer Cabinet, Type 3R, Continuous Hinge Cover
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, Type 3R, Continuous Hinge Cover

    Manufacturer: Milbank
         

    Cabinets are for outdoor use to provide protection against rain, sleet and snow, or are for indoor use to provide protection against dripping water.

    • Manufacturer Milbank
    • Mounting Style Wall Mount
    • Hinge Type Continuous
    • NEMA Ratings NEMA 3R
    Select Filter Options Below ( 1 items found )
    Height (Inches):34 in.
    Depth (Inches):12 in.
    Width (Inches):32 in.
    Material:Aluminum
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Width (Inches)
    Material
    Price
    323412-SC3RA-SP
    99430974
    34 in.
    12 in.
    32 in.
    Aluminum
    $
    600
    .48
    /
    EA
    99430974
    Height (Inches)
    34 in.
    Depth (Inches)
    12 in.
    Width (Inches)
    32 in.
    Material
    Aluminum
    $
    600
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99430974 SKU, 99430974 ANALYTICS...
    Width (Inches)
    32 in.
    Material
    Aluminum
    Price
    $
    600
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available