Milbank - Current Transformer Cabinet, 36 x 36 in. - CT363611-SC
+ / - Hover over image to Zoom
Other Views

Current Transformer Cabinet, 36 x 36 in.

Manufacturer: Milbank
Manufacturer #: CT363611-SC
SKU: 96000307
$549.70
Checking Pricing
     
Height (Inches):36 in.
Depth (Inches):11
Width (Inches):36 in.
Material:Galvannealed Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Milbank
  • Manufacturer # CT363611-SC
  • Depth (Inches) 11
  • Height (Inches) 36 in.
  • Width (Inches) 36 in.
  • Material Galvannealed Steel
Product Overview:
Current Transformer Cabinet, Width (Inches): 36 in, Depth (Inches): 11 in, Height (Inches): 36 in, NEMA Ratings: 3R, Galvannealed Steel