Milbank - Pass-Through Cabinet, Aluminum, Right Side KO, 36 x 12 in. - PT48AR
+ / - Hover over image to Zoom
Other Views

Pass-Through Cabinet, Aluminum, Right Side KO, 36 x 12 in.

Manufacturer: Milbank
Manufacturer #: PT48AR
SKU: 25479839
$617.48
Checking Pricing
     
Height (Inches):36 in.
Depth (Inches):8
Width (Inches):12 in.
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Milbank
  • Manufacturer # PT48AR
  • Depth (Inches) 8
  • Height (Inches) 36 in.
  • Width (Inches) 12 in.
  • Material Aluminum
Product Overview:
Current Transformer Cabinet, Width (Inches): 12 in, Depth (Inches): 8 in, Height (Inches): 36 in, NEMA Ratings: 3R, Aluminum