Milbank 363612-CT3RXA-SP1 Type 3R Transformer Cabinet, Panel Enclosure, Aluminum, 36 x 36 x 12 in. | Graybar Store
Milbank - Type 3R Transformer Cabinet, Panel Enclosure, Aluminum, 36 x 36 x 12 in. - 363612-CT3RXA-SP1
+ / - Hover over image to Zoom
Other Views

    Type 3R Transformer Cabinet, Panel Enclosure, Aluminum, 36 x 36 x 12 in.

    Manufacturer: Milbank
    Manufacturer #: 363612-CT3RXA-SP1
    SKU: 25338911
    $1,004.61
    Checking Pricing
         
    Height (Inches):36 in.
    Depth (Inches):12 in.
    Width (Inches):36 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 363612-CT3RXA-SP1
    • Mounting Style Wall Mount
    • Type Transformer
    • Depth (Inches) 12 in.
    • Height (Inches) 36 in.
    • Hinge Type Continuous
    • NEMA Ratings NEMA 3R
    • Width (Inches) 36 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Current Transformer Cabinet, Width (Inches): 36 in, Depth (Inches): 12 in, Height (Inches): 36 in, NEMA Ratings: 3R, Aluminum
    Hinge Cover NEMA 3R Aluminum No Knockouts No Paint Special Handle