Cooper Power Systems (Eaton) FA3H40 NX Clip Style Indoor Current Limiting Fuse, 40A, 8.3 kV, Fuse Dia. 2 in. | Graybar Store
Cooper Power Systems (Eaton) - NX Clip Style Indoor Current Limiting Fuse, 40A, 8.3 kV, Fuse Dia. 2 in. - FA3H40
+ / - Hover over image to Zoom
Other Views

    NX Clip Style Indoor Current Limiting Fuse, 40A, 8.3 kV, Fuse Dia. 2 in.

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: FA3H40
    SKU: 88171832
    $159.37
    Checking Pricing
         
    Voltage Rating:8.3 kV
    Amps:40A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # FA3H40
    • Amps 40A
    • Fuse Dimension 2 Dia. in.
    • Fuse Type NX Clip Style Fuse
    • Voltage Rating 8.3 kV
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NX® Cooper Power Current Limiting Fuse, Voltage Rating: 8.3 kV, Amps: 40 A, NX Clip Style Fuse, Fuse Dimension: 2 Dia in