Bussmann (Eaton) TCF1RN CUBEFuse Non Indicating Class CF 1A 600VAC/300VDC Low Peak Finger Safe Dual Element Time Delay Fuse | Graybar Store
Bussmann (Eaton) - CUBEFuse Non Indicating Class CF 1A 600VAC/300VDC Low Peak Finger Safe Dual Element Time Delay Fuse - TCF1RN
+ / - Hover over image to Zoom
Other Views

    CUBEFuse Non Indicating Class CF 1A 600VAC/300VDC Low Peak Finger Safe Dual Element Time Delay Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TCF1RN
    SKU: 25257704
    $31.58
    Checking Pricing
         
    Amps:1A
    Voltage Rating:600V AC/300V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TCF1RN
    • Amps 1A
    • Fuse Type Finger Safe Dual Element Time Delay Fuse
    Product Overview:
    CUBEFuse non indicating Class CF 1A 600VAC/300VDC low peak finger safe dual element time delay fuse.
    • The World's First Finger-Safe Power Fuse System
    • Smallest Footprint of Any Class Fuse Including Class J, CC, T and RK
    • Meets Class CF and Class J Time-Delay Electrical Performance Requirements
    • Available With and Without Open Fuse Indication
    • The Indicating Verison Features easyID™ Open Fuse Technology For Faster Troubleshooting and Reduced Downtime
    • Faster Response to Damaging Faults to Help Reduce Destructive Thermal and Magnetic Forces
    • True Dual-Element Fuse Construction With a Minimum of 10 Seconds Time-Delay at 500% of Rating
    • Long Time-Delay Minimizes Nuisance Circuit Openings Due to Temporary Overloads and Transient Surges
    • High Interrupting Rating to Safely Interrupt Faults Up to 300kA
    • No Venting of Arc or Molten Metal and Gases During Opening
    • Robust Cycling and Inrush Current Withstand
    • Low Let-Through Currents Under Fault Conditions
    • Provides Type 2 No Damage Protection For IEC Motors Starters When Properly Sized
    • Easy Selective Coordination With Any Other Cooper Bussmann Low-Peak Class CC, L, J and RK1 Fuse With Simple 2:1 Amp Ration Between Upstream and Downstream Fuses